Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
2 Tier Food Steamer
- Mfr # 750102234M
- Zoro # G422980598
product price:Â
$
36.79
/ea
Key Features
Length
8 in
Color
Silver
Height
8 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750102234M
- Zoro #
- G422980598
- UPC #
- 812330022757
- Country of Origin
- China
- Item
- Food Steamer
- Color
- Silver
Dimensions
- Length
- 8 in
- Height
- 8 in
- Width
- 8 in
Description
The Brentwood Food Steamer provides a healthier way to make dinner. The two-tier steamer bowls allow different foods be steamed at the same time! The steamer features a 5-quart capacity, 60 minute auto off timer, boil dry protection and includes a drip tray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.