Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Cup Food Processor in White

  • Mfr # FP-549W

  • Zoro # G621737054


product price: $43.39
/ea

Key Features

Color
White
Overall Length
10 in
Overall Width
7 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-549W
Zoro #
G621737054
UPC #
812330020227
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Width
7 in
Overall Height
5 in

Details

Color
White
Item
Food Processor

Description

Use the powerful 200 watt Brentwood FP-549W 3 Cup Food Processor to save time and energy while in the kitchen. Create delicious homemade dips and salsas. Quickly and conveniently chop veggies, spices and herbs for home cooked meals. Sharp and durable stainless steel blades pulverize contents within seconds of using the low or high speeds. Blades can only be powered when the safety lock lid is fully secured preventing accidents. Save counter and storage space with this big performing compact food processor with cord wrap. Unit stays securely in place with anti-slip suction feet. Removable parts are dishwasher safe making clean up a snap. Entirely BPA Free.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.