8 Cup Hand Crank Food Processor with Stainless Steel Blades and Paddle Mixer in Green
- Mfr # KA-5050G
- Zoro # G421737339
product price:Â
$
35.99
/ea
Key Features
Overall Length
7.25 in
Overall Height
7 in
Overall Width
7.25 in
Material
Stainless Steel
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KA-5050G
- Zoro #
- G421737339
- UPC #
- 812330025383
- Country of Origin
- China
- Item
- Food Processor
- Material
- Stainless Steel
- Color
- Green
Dimensions
- Overall Length
- 7.25 in
- Overall Height
- 7 in
- Overall Width
- 7.25 in
Description
Use the Brentwood KA-5050G Food Processor with Stainless Steel Blades, 8-Cup Storage Container, and Paddle Mixer Attachment for effortless food prep. Easily process food with the efficient handle. Add and remove liquids through the safe, double locking lid. Base stays securely in place with non-slip bottom. Top rack dishwasher safe and entirely BPA free.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.