300 Watt 4 Blade 6.5 Cups Food Processor in Stainless Steel

  • Mfr # FP-544S

  • Zoro # G421736219


product price:  $45.39
/ea

Key Features

Color
Stainless Steel
Overall Height
6 in
Overall Length
12.25 in
Overall Width
7.5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-544S
Zoro #
G421736219
UPC #
812330024485
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Length
12.25 in
Overall Width
7.5 in

Details

Color
Stainless Steel
Item
Food Processor
Material
Stainless Steel

Description

Use the powerful Brentwood 300 Watt 4 Blade 6.5 Cups Food Processor in Stainless Steel to save time and energy while in the kitchen. Create delicious homemade dips and salsas. Quickly and conveniently chop veggies, spices and herbs for home cooked meals. Sharp and durable stainless steel blades pulverize contents within seconds of using the high or low pulsing speeds. Blades can only be powered when the safety lid is fully secured, preventing accidents. Save counter and storage space with this big performing compact food processor with cord wrap. Unit stays securely in place with anti-slip suction feet. Removable parts are dishwasher safe making clean up a snap. Entirely BPA Free.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.