3.2 Quart Electric Air Fryer with Timer and Temp Control- Black and Silver

  • Mfr # AF-300BK

  • Zoro # G721736278


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
11 in
Overall Height
10.5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF-300BK
Zoro #
G721736278
UPC #
812330024287
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Height
10.5 in
Length
10 in

Details

Color
Black
Item
Electric Air Fryer

Description

The powerful 1200 watt Brentwood 3.2 qyart electric air fryers frys quickly and evenly using little to no oil. Make crispy french fries, onion rings, chicken wings, roasted veggies, and more. Use the quick temp guide and 30 minute timer with auto shut off for fast, crispy results. Cool touch removable fry basket makes serving easy. Non stick surface makes this air fryer easy to clean.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.