4 Ounce 150 Watt Coffee and Spice Grinder in Blue

  • Mfr # CG-158BL

  • Zoro # G821737335


product price:  $29.39
/ea

Key Features

Width
4.5 in
Height
4 in
Length
8 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-158BL
Zoro #
G821737335
UPC #
812330024003
Country of Origin
China

Dimensions

Width
4.5 in
Height
4 in
Length
8 in

Details

Color
Blue
Item
Coffee Spice Grinder

Description

The 150 watt Brentwood 4oz Coffee and Spice Grinder uses one-touch operation to grind quickly and evenly using durable stainless steel blades. See the coarseness of the contents with the clear view top. Safety lock system prevents accidents. Made with easy to remove parts for simple and fast cleaning. Grind coffee beans, cinnamon, basil, and oregano down for a multitude of recipes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.