Shop MR. COFFEE
See all product information
Create Account
18 Cup Automatic Burr Grinder with Removable Bean Hopper
- Mfr # 750124765M
- Zoro # G022980448
product price:Â
$
51.89
/ea
Key Features
Color
Silver
Width
4.50 in
Length
6.50 in
Height
10.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124765M
- Zoro #
- G022980448
- UPC #
- 053891154833
- Country of Origin
- China
Dimensions
- Width
- 4.50 in
- Length
- 6.50 in
- Height
- 10.50 in
Details
- Item
- Automatic Burr Grinder
- Color
- Silver
Description
True coffee lovers know that freshly ground coffee beans always make the best tasting coffee. The Mr. Coffee Cafe Grind 18-Cup Automatic Burr Grinder is designed to do just that-with one simple touch. The Cafe Grind coffee grinder easily grinds whole coffee beans to yield consistent, flavorful coffee grounds for making regular coffee, espresso, cappuccinos, lattes, mochas, and all your other favorite coffee beverages. Burr grinders are considered to be the best method for grinding whole coffee beans, as they use flat, precise plates rather than blades to grind the beans more uniformly. This burr grinder features 18 cup settings and 18 grind settings. Depending on the grind setting you select, the machine can make several consistencies, ranging from coarse to fine, that allow you to prepare coffee in a drip machine, espresso maker, French press, pour over, and more. Once grinding is complete, the burr coffee grinder shuts off automatically for greater safety. The included bean hopper holds up to a 1/2 lb. of coffee beans, and like the grind chamber, removes for easy cleaning. With its elegant stainless steel finish, this coffee grinding machine integrates easily into any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.