Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
5 Speed Stand Mixer with 3.5 Quart Stainless Steel Mixing Bowl in Blue
- Mfr # SM-1162BL
- Zoro # G921738355
product price:Â
$
66.79
/ea
Key Features
Material
Stainless Steel
Color
Blue
Overall Width
11 in
Overall Length
12 in
Overall Height
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM-1162BL
- Zoro #
- G921738355
- UPC #
- 812330024126
- Country of Origin
- China
- Item
- Stand Mixer
- Material
- Stainless Steel
- Color
- Blue
Dimensions
- Overall Width
- 11 in
- Overall Length
- 12 in
- Overall Height
- 8.25 in
Description
With the Brentwood 5 Speed Stand Mixer with 3.5 Quart Stainless Steel Mixing Bowl in Blue, home chefs can save time and effort. Use this kitchen gadget to easily beat eggs, whip cream, mix batter and more. Control speed and eject beaters with one hand. Includes dishwasher safe chrome plated beaters and dough hooks for easy clean ups.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.