Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500ML Vacuum S/S Flask Coffee Thermos

  • Mfr # CTS-500

  • Zoro # G021739344


product price: $22.75
/ea

Key Features

Length
3 in
Color
Silver
Width
3 in
Height
12 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTS-500
Zoro #
G021739344
UPC #
181225805004
Country of Origin
China

Dimensions

Length
3 in
Width
3 in
Height
12 in

Details

Color
Silver
Material
Stainless Steel
Item
Coffee Thermos

Description

The Brentwood CTS-500 16oz Vacuum Insulated Coffee thermos keeps drinks hot or cold for up to 6 hours. Features tasteless, odorless 18/8 stainless steel and slip free rubber grip. Includes an easy push to pour spout and 2in1 cap and cup. Our stylish brushed stainless steel finish complements your on the go lifestyle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.