Zoro Homepage

68 oz. Stainless Steel Coffee Thermos

  • Mfr # CTS-2000

  • Zoro # G321736531


product price: $38.99
/ea

Key Features

Width
6.25 in
Height
5.5 in
Length
10.1 in
Material
Stainless Steel
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS-2000
Zoro #
G321736531
UPC #
181225800207
Country of Origin
China

Dimensions

Width
6.25 in
Height
5.5 in
Length
10.1 in

Details

Item
Coffee Thermos
Material
Stainless Steel
Color
Stainless Steel

Description

This 68 oz. Stainless steel Coffee thermos is ideal for on-the-go use. This high wuality stainless steel thermos features a vacuum insulated & double walling your favorite beverages hot or cold for hours! To prevent burns and scalds, the exterior remains cool to the touch, even with hot liquids. This easy to clean thermos comes with an ergonomic handle and pouring trigger, making it ideal to carry to work, school, on camping and much more! Includes one 68 oz. coffee thermos

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.