Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Cup Rice Cooker / Non-Stick with Steamer in Silver

  • Mfr # TS-15

  • Zoro # G421736714


product price: $56.85
/ea

Key Features

Overall Height (In.)
9.5 in
Overall Length (In.)
9.5 in
Overall Width (In.)
9.5 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-15
Zoro #
G421736714
UPC #
181225000287
Country of Origin
China

Dimensions

Overall Height (In.)
9.5 in
Overall Length (In.)
9.5 in
Overall Width (In.)
9.5 in

Details

Item
Rice Cooker
Color
Silver

Description

The powerful 500w Brentwood 8-Cups Uncooked/16-Cups Cooked Rice Cooker steams rice to perfection. Heat chili, soups, oats and more. Features one touch operation with auto warming. Features removable, non-stick pot and cool touch handles. Includes measuring cup and serving paddle, just add your ingredients.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.