8 Cup Rice Cooker / Non-Stick with Steamer in White

  • Mfr # TS-180S

  • Zoro # G821737878


product price:  $56.85
/ea

Key Features

Overall Height (In.)
8.5 in
Color
White
Overall Width (In.)
8.5 in
Overall Length (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-180S
Zoro #
G821737878
UPC #
181225000096
Country of Origin
China

Dimensions

Overall Height (In.)
8.5 in
Overall Width (In.)
8.5 in
Overall Length (In.)
8.5 in

Details

Color
White
Item
Rice Cooker

Description

The powerful 500w Brentwood TS-180S 8-Cup Uncooked/ 16-Cup Cooked Rice Cooker and Food Steamer steams meats and veggies while rice cooks. Heat chili, soups and more. Features one touch operation with auto warming. Features removable, non-stick pot and cool touch handles. Includes measuring cup and serving paddle, just add your ingredients.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.