Frying Pan Aluminum Non-Stick 12 Inch Non-Stick Aluminum Pan in Gray
- Mfr # BFP-308
- Zoro # G721739279
product price:Â
$
30.85
/ea
Key Features
Overall Width (In.)
11
Overall Length (In.)
17
Overall Height (In.)
3
Material
Aluminum
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFP-308
- Zoro #
- G721739279
- UPC #
- 857749002495
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 11
- Overall Length (In.)
- 17
- Overall Height (In.)
- 3
Details
- Item
- Frying Pan
- Material
- Aluminum
- Color
- Gray
Description
The Brentwood 12-inch Aluminum Non-Stick Frying Pan is perfect for cooks of all skill levels. Pan fry and saute all kinds of meats and veggies. Features a strong riveted, heat resistant handle, granite textured finish and easy to clean non-stick surface. Entirely dishwasher safe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.