
Cool Touch 2-Slice Extra Wide Slot Retro Toaster in Black
Mfr # TS-270BK
Zoro # G021738286
product price:Â $38.49
/eaKey Features
Overall Height (In.)
7 in
Color
Black
Overall Length (In.)
10.5 in
Overall Width (In.)
7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS-270BK
Zoro #
G021738286
UPC #
812330023808
Country of Origin
China
Dimensions
Overall Height (In.)
7 in
Overall Length (In.)
10.5 in
Overall Width (In.)
7 in
Details
Color
Black
Item
2 Slice Toaster
Description
The 700w Brentwood Cool Touch 2-Slice Extra Wide Slot Retro Toaster can toast bagels, thick artisan bread, waffles and more. Choose between 7 shades, light to dark. Auto centering guides insure even toasting. Includes easy access crumb tray and convenient cord wrap for convenient cleaning and storage. Cool touch housing allows for movement of toaster even after use. Compact size fits in small kitchens, college dorms and break rooms.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.