Cool Touch 2 Slice Extra Wide Slot Toaster in Blue

  • Mfr # TS-292BL

  • Zoro # G721739934


product price: $31.99
/ea

Key Features

Color
Blue
Overall Length (In.)
10.75 in
Overall Width (In.)
7 in
Overall Height (In.)
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-292BL
Zoro #
G721739934
UPC #
812330024027
Country of Origin
China

Dimensions

Overall Length (In.)
10.75 in
Overall Width (In.)
7 in
Overall Height (In.)
6.25 in

Details

Color
Blue
Item
2 Slice Toaster

Description

The powerful 800w Brentwood Cool Touch 2-Slice Extra Wide Slot Toaster can toast bagels, thick artisan bread, waffles and more. Choose between 6 shades from light to dark. Auto centering guides insure even toasting. Includes easy access crumb tray and convenient cord wrap for fast and convenient cleaning. Cool touch housing for safety right after use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.