Dual Voltage 3.3 Cup Collapsible Travel Kettle in White

  • Mfr # KT-1508W

  • Zoro # G721739910


product price:  $48.75
/ea

Key Features

Height
4.25 in
Length
7.25 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-1508W
Zoro #
G721739910
UPC #
812330023624
Country of Origin
China

Dimensions

Height
4.25 in
Length
7.25 in
Width
5.5 in

Details

Color
White
Item
Electric Travel Kettle

Description

Use the powerful 800w Brentwood Dual Voltage 3.3 cup Collapsible Travel Kettle to quickly bring water to a boil out doors. Body and handle collapse for easy storage and travel. Features BPA Free materials, concealed heating element, and stainless steel hot plate. Bring along for lengthy road trips, off the grid camping adventures, day hikes, and other exploration experiences.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.