Dutch Oven Aluminum Non-Stick 10 Qt-Gray

  • Mfr # BP-510

  • Zoro # G721738968


product price:  $51.29
/ea

Key Features

Color
Gray
Overall Height (In.)
8 in
Material
Aluminum
Overall Length (In.)
12 in
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-510
Zoro #
G721738968
UPC #
181225100017
Country of Origin
China

Dimensions

Overall Height (In.)
8 in
Overall Length (In.)
12 in
Overall Width (In.)
12 in

Details

Color
Gray
Item
Dutch Oven
Material
Aluminum

Description

Make all your favorite meals with this Brentwood Dutch Oven Aluminum Non-Stick 10 Qt. The gray color makes an elegant addition to your cookware collection. Entertain all your guests with a delicious meal and feel confident with the non-stick coated interior. Keep an eye on your cooking with the Tempered Glass Lid. Safely handle your dutch oven with the long lasting, heat resistant bakelite handles and knobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.