8.0 Quart Slow Cooker Stainless Steel
- Mfr # 75083289M
- Zoro # G722980588
product price:Â
$
65.35
/ea
Key Features
Length
13.50 in
Color
Silver
Width
17 in
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75083289M
- Zoro #
- G722980588
- UPC #
- 181225000362
- Country of Origin
- China
- Item
- Slow Cooker
- Color
- Silver
Dimensions
- Length
- 13.50 in
- Width
- 17 in
- Height
- 11 in
Description
The powerful 380w Brentwood 8 Quart Slow Cooker creates delicious meals while you go on with your day. Place the ingredients in the morning and have dinner by the time you get home. Serves up to 5 people. Dishwasher safe, removable glass lid and ceramic pot make serving easy and clean up a snap. Our slow cooker works for your fast, on the go lifestyle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.