Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Contact Grill 2 Slice Capacity - White

  • Mfr # TS-605

  • Zoro # G721739996


product price: $38.99
/ea

Key Features

Overall Length
12 in
Overall Height
6 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-605
Zoro #
G721739996
UPC #
181225806056
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
6 in
Width
17 in

Details

Color
White
Item
Electric Grill

Description

The Brentwood Electric Contact Grill 2 Slice Capacity in White, is the perfect compact grill for low fat grilling your favorite healthy meals. The non-stick coating is especially designed for easy cleaning and comes with a dishwasher safe drip tray. The compact design allows it to stand upright for easy storage. This contact grill is very easy to use and will make the perfect addition to your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.