Electric Non-Stick 6Qt Shabu Shabu Pot with Divider in Black

  • Mfr # SK-72BK

  • Zoro # G521737062


product price:  $79.59
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
17 in
Overall Length (In.)
5.5 in
Overall Height (In.)
12.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK-72BK
Zoro #
G521737062
UPC #
812330024553
Country of Origin
China

Dimensions

Overall Width (In.)
17 in
Overall Length (In.)
5.5 in
Overall Height (In.)
12.5 in

Details

Item
Shabu Shabu Pot
Color
Black

Description

The powerfull Brentwood Shabu Shabu Pot with Divider is perfect for making authentic Japanese cuisine at home. It features a convenient two section design with a non stick surface for easy clean up. Cook two sides or soups at once and save time and dishes with this hot pot. Cool touch handles makes this pot easy to use while cooking and rubber feet keep it secure and in place. Removable thermostat with adjustable temperature up to 430 Degrees Fahrenheit.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.