6850051 3 qt. Black Stoneware Slow Cooker

  • Mfr # 6850051
  • Zoro # G904031558
product price: 
$
111.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6850051
Zoro #
G904031558
UPC #
40094332311
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Oval shaped
  • Height: 8.5 inch
  • Width: 12.8 inch
  • Depth: 9 inch
Specifications
  • Capacity: 3 qt.
  • Color: Black
  • Material: Stoneware
  • Programmable: No
  • Dishwasher Safe Parts: Yes
  • Keep Warm Setting: Yes
  • Watts: 1450 watts Lid Included: Yes Black matte finish
  • Height: 8.5 inch
  • Width: 12.8 inch
  • Depth: 9 inch
  • Weight: 7.58 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews