Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
Juice Extractor in White
- Mfr # 75089518M
- Zoro # G322980339
product price:Â
$
53.39
/ea
Key Features
Color
White
Length
19 in
Width
13.50 in
Height
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75089518M
- Zoro #
- G322980339
- UPC #
- 181225001000
- Country of Origin
- China
Dimensions
- Length
- 19 in
- Width
- 13.50 in
- Height
- 17 in
Details
- Item
- Juice Extractor
- Color
- White
Description
The powerful Brentwood 2-Speed 400w Juice Extractor with Graduated Jar pulverizes whole fruits and vegetables, extracting deliciously fresh and healthy juice. Enjoy juice immediately with the included 15oz graduated jar. Removable parts are dishwasher safe. Safety interlock prevents accidents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.