Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
Kool Zone 24 Can Insulated Cooer Bag with Hard Liner in Realtree Edge Camo
- Mfr # CM-2400
- Zoro # G121736267
product price:Â
$
48.59
/ea
Key Features
Length
13 in
Width
10.75 in
Height
10.5 in
Color
Realtree Edge Camo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM-2400
- Zoro #
- G121736267
- UPC #
- 812330023327
- Country of Origin
- China
- Item
- Cooler Bag
- Color
- Realtree Edge Camo
Dimensions
- Length
- 13 in
- Width
- 10.75 in
- Height
- 10.5 in
Description
Use the Brentwood Kool Zone Realtree Edge Camo 24 can insulated cooler bag with Hard Liner to keep food and drinks cold.Main compartment holds up to 24 cans. Front zipper pocket and main compartment are insulated to keep your food and drink cold on the go. Medium sized bag is perfect for a small family picnic, school lunches, or camping and hiking food storage. Padded adjustable shoulder strap makes this bag easy to carry and inner removable hard plastic liner is easily cleanable.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.