Kool Zone 12 Can Insulated Cooler Bagwith Hard Liner in Realtree Edge Camo
- Mfr # CM-1200
- Zoro # G821736314
product price:Â
$
47.75
/ea
Key Features
Length
12 in
Height
9.25 in
Color
Realtree Edge Camo
Width
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM-1200
- Zoro #
- G821736314
- UPC #
- 812330023310
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Height
- 9.25 in
- Width
- 7.75 in
Details
- Color
- Realtree Edge Camo
- Item
- Cooler Bag
Description
Use the Brentwood Kool Zone Realtree Edge Camo 12 Can Insulated Cooler bag with Hard Liner to keep your food and drinks cold. The main compartment and front pocket are insulated to lock in the cold for your food and snacks. This bag can hold up to 12 cans and has a hard plastic liner that will keep all your food and drinks in place. Liner is easily removable and easy to clean. Allover realtree camo print on the outside.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.