Kool Zone 6 Can Insulated Cooler Bag with Hard Liner in Realtree Edge Camo

  • Mfr # CM-600

  • Zoro # G021736398


product price:  $33.99
/ea

Key Features

Color
Realtree Edge Camo
Height
6.75 in
Length
8 in
Width
10.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CM-600
Zoro #
G021736398
UPC #
812330023303
Country of Origin
China

Dimensions

Height
6.75 in
Length
8 in
Width
10.75 in

Details

Item
Cooler Bag
Color
Realtree Edge Camo

Description

Use the Brentwood Kool Zone Realtree Edge Camo 6 Can Insulated Cooler bag with Hard Liner to keep your food and drinks cold. The main compartment and front pocket are insulated to lock in the cold for your food and snacks. This bag can hold up to 12 cans and has a hard plastic liner that will keep all your food and drinks in place. Liner is easily removable and easy to clean. Allover realtree camo print on the outside.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.