Mandollin Slicer with 5 Cup Container and 4 Interchangeable Stainless Steel Blades Green
- Mfr # KA-5040G
- Zoro # G121737301
product price:Â
$
40.59
/ea
Key Features
Overall Length (In.)
10 in
Overall Width (In.)
4.5 in
Color
White
Material
Stainless Steel
Overall Height (In.)
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KA-5040G
- Zoro #
- G121737301
- UPC #
- 812330025376
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 10 in
- Overall Width (In.)
- 4.5 in
- Overall Height (In.)
- 3.25 in
Details
- Color
- White
- Material
- Stainless Steel
- Item
- Storage Container
Description
Use the Brentwood KA-5040G Mandolin Slicer with 5-Cup Storage Container and 4 Interchangeable Stainless Steel Blades for effortless food prep. Includes julienne, mandolin, small grater, and large grater stainless steel blades. Sliced and shredded food falls right into the 5-cup storage container. Cleaning comb included for easy cleanup.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.