Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
Wide Mouth Glass with Foam Insulated Food Jug
- Mfr # FT-12
- Zoro # G821737243
product price:Â
$
19.49
/ea
Key Features
Overall Length (In.)
8
Overall Width (In.)
6
Color
White
Material
Glass
Overall Height (In.)
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT-12
- Zoro #
- G821737243
- UPC #
- 812330022795
- Country of Origin
- China
- Color
- White
- Material
- Glass
- Item
- Insulated Food Jug
Dimensions
- Overall Length (In.)
- 8
- Overall Width (In.)
- 6
- Overall Height (In.)
- 10 in
Description
Brentwood Wide Mouth Glass will keep all your food and beverages hot for up to 6 hours no matter where you are. The durable construction is great for everyday use. This jug is top rack dishwasher safe. It also features a wide mouth for easy access. The glass and foam insulation will keep your beverages hot and or cold. It is BPA Free.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.