Non Stick Panini Press and Sandwich Maker in Black and Silver
- Mfr # 75083202M
- Zoro # G422980314
product price:Â
$
30.99
/ea
Key Features
Height
3.50 in
Length
9 in
Width
9.50 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75083202M
- Zoro #
- G422980314
- UPC #
- 181225802461
- Country of Origin
- China
- Item
- Panini Press
- Color
- Silver
Dimensions
- Height
- 3.50 in
- Length
- 9 in
- Width
- 9.50 in
Description
The Brentwood Panini Maker is ideal for all types of Sandwiches. From your foot longs to your grilled cheese, the non-stick cooking surface has you covered. Easy to use and clean, just simply plug in and wait for the plates to heat up for the perfectly toasted meal. Convenient cool touch exterior and safety locking lid, you can easily create delicious treats with your kids. Indicator light lets you know when the heating plates are hot and when it's time to remove your food. Small and compact, this grill is also perfect for campers and dorm rooms. Includes a cord storage system and upright storage capability so you never have to worry about taking up valuable kitchen space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.