Portable Electric Wine Bottle Opener in Silver

  • Mfr # WA-2002S

  • Zoro # G921736238


product price:  $31.29
/ea

Key Features

Length
1.75 in
Color
Silver
Width
1.75 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA-2002S
Zoro #
G921736238
UPC #
812330024348
Country of Origin
China

Dimensions

Length
1.75 in
Width
1.75 in
Height
10 in

Details

Item
Wine Bottle Opener
Color
Silver

Description

Use the Brentwood Portable Electric Wine Bottle Opener to uncork bottles with style and sophistication on the go or at home. Effortlessly and safely remove a cork in just four seconds without having to work for it. Opens up to 80 bottles using four AA batteries(not included). Features a blue LED Power Indicator Light and cork release button.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.