Saucepan Aluminum Non-Stick 1.5 Qt-Gray

  • Mfr # BSP-211

  • Zoro # G921740129


product price:  $27.59
/ea

Key Features

Material
Aluminum
Overall Width (In.)
12 in
Color
Gray
Overall Height (In.)
6 in
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSP-211
Zoro #
G921740129
UPC #
181225100024
Country of Origin
China

Dimensions

Overall Width (In.)
12 in
Overall Height (In.)
6 in
Overall Length (In.)
12 in

Details

Material
Aluminum
Item
Sauce Pan
Color
Gray

Description

The Brentwood 1.5-Quart Aluminum Non-Stick Saucepan is perfect for cooks of all skill levels. Pan fry and saute all kinds of meats and veggies. Features a strong riveted, cool touch handle, granite textured exterior, and easy to clean non-stick surface. Entirely dishwasher safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.