Saucepan Aluminum Non-Stick 3 Qt-Gray

  • Mfr # BSP-213

  • Zoro # G121738377


product price:  $35.75
/ea

Key Features

Color
Gray
Material
Aluminum
Overall Height (In.)
5 in
Overall Length (In.)
11 in
Overall Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSP-213
Zoro #
G121738377
UPC #
857749002426
Country of Origin
China

Dimensions

Overall Height (In.)
5 in
Overall Length (In.)
11 in
Overall Width (In.)
6 in

Details

Color
Gray
Material
Aluminum
Item
Sauce Pan

Description

The Brentwood 3-Quart Aluminum Non-Stick Saucepan is perfect for cooks of all skill levels. Pan fry and saute all kinds of meats and veggies. Features a strong riveted, cool touch handle, granite textured exterior, and easy to clean non-stick surface. Entirely dishwasher safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.