Select 3.4 Quart Rapid Electric Air Fryer in Stainless Steel

  • Mfr # AF-32SS

  • Zoro # G821738295


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width
10.5 in
Color
Black
Overall Height
8.5 in
Length
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-32SS
Zoro #
G821738295
UPC #
812330023273
Country of Origin
China

Dimensions

Overall Width
10.5 in
Overall Height
8.5 in
Length
16.5 in

Details

Item
Electric Air Fryer
Material
Stainless Steel
Color
Black

Description

The powerful 1200w Brentwood Select 3.4 Quart Rapid Electric Air Fryer fries quickly and evenly using little to no oil using rapid hot air circulation technology. Make crispy french fries, onion rings, chicken wings, and more. Use the quick temp guide and 30 minute timer with auto shut off for fast, crispy results. Cool touch, removable wire fry basket makes serving simple. Easy to clean non-stick surface.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.