Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select 7 Quart Slow Cooker in Black

  • Mfr # SC-157BK

  • Zoro # G621737931


product price: $73.15
/ea

Key Features

Material
Ceramic
Color
Black
Overall Length (In.)
10.25 in
Overall Width (In.)
8.75 in
Overall Height (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-157BK
Zoro #
G621737931
UPC #
812330023372
Country of Origin
China

Dimensions

Overall Length (In.)
10.25 in
Overall Width (In.)
8.75 in
Overall Height (In.)
12 in

Details

Material
Ceramic
Color
Black
Item
Slow Cooker

Description

The Brentwood Select 7 Quart Slow Cooker creates delicious meals while you go on with your day. Place the ingredients in the morning and have dinner by the time you get home. Serve up plenty of food for dinner parties and potlucks. Dishwasher safe, removable glass lid and ceramic pot make serving easy and clean up a snap. Our slow cooker works for your fast, on the go lifestyle. The beautiful quilted black exterior adds a modern aesthetic to your kitchen. � 7 Quart Capacity � 3 Heat Settings: High, Low, Warm � Tempered Glass Lid � Removable Ceramic Pot � Easy to Clean � Durable Metal Body � Cool Touch Handles � LED Power Indicator � Color: Black � Approval Code: cETL

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.