Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select 8-Cup Food Processor, Stainless Steel

  • Mfr # FP-581

  • Zoro # G121736618


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Overall Width
11 in
Overall Height
8.5 in
Color
Silver
Overall Length
17 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-581
Zoro #
G121736618
UPC #
812330023037
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Height
8.5 in
Overall Length
17 in

Details

Item
Food Processor
Color
Silver
Material
Stainless Steel

Description

Use the powerful 600 watt Brentwood Select FP-581 8-Cup Food Processor to chop, slice, shred, mix and puree within seconds. Choose between low to high variable speed and pulse settings. Anti-slip feet keep the food processor secure in place during operation. Includes an S blade, dough blade, cutting disc with interchangeable slicing, grating and julienne blades, and spatula. All food contact parts are completely BPA free. This stylish brushed stainless steel food processor looks great on every countertop. Chop, slice, shred, mix and puree within seconds with our powerful 600 watt food processor Features a large 8-cup work bowl Choose between variable low to high speed and pulse settings Included with our food processor is an S blade, dough blade, cutting disc with 3 blades and spatula Anti-slip suction feet keep the food processor secure in place Food processor has entirely BPA free parts This food processor has a beautifully brushed stainless steel finish with black accents.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.