Small 1400 Watt 4 Quart Electric Digital Air Fryer with Temperature Control in Black

  • Mfr # AF-400DBK

  • Zoro # G721737244


product price:  $93.69
/ea
Free Shipping & Returns

Key Features

Overall Width
12.2 in
Overall Height
10.5 in
Material
Wood
Color
Black
Length
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF-400DBK
Zoro #
G721737244
UPC #
812330025390
Country of Origin
China

Dimensions

Overall Width
12.2 in
Overall Height
10.5 in
Length
12.2 in

Details

Material
Wood
Color
Black
Item
Air Fryer

Description

Use the powerful 1400 watt Brentwood 4-Quart Small Electric Air Fryer to fry foods to perfection quickly and evenly without the guilt of extra fat and calories. Our air fryer requires little to no oil to beautifully cook French fries, onion rings, chicken wings, steak, roasted veggies and more. Use the quick reference temperature guide and the 30 minute timer with auto shut off for fast, crispy results. Easily adjust the temperature between 170 DegF to 400 DegF. Cool touch, removable fry basket make serving easy. The frying pan and basket is made with a non-stick surface for effortless clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.