Stainless Steel 700w Power Juice Extractor

  • Mfr # JC-500

  • Zoro # G421739586


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Length
19 in
Color
Stainless Steel
Height
17 in
Material
Stainless Steel
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JC-500
Zoro #
G421739586
UPC #
710108001174
Country of Origin
China

Dimensions

Length
19 in
Height
17 in
Width
13.5 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Juice Extractor

Description

The Brentwood Stainless Steel 700w Power Juice Extractor is the perfect kitchen companion for receiving fresh squeezed juice to round off your healthy breakfast! With its powerful 700 watt motor, Advanced extraction technology and Slide-Out Pulp Container you're able to enjoy pulp-free delicious juice to add to smoothies or everyday meals. This juicer also features 2-Speed Control, a Safety Lock Feature, a powerful Stainless Steel Blade and Wide Opening for Larger Pieces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.