6 Inch Mini Clip On Table Fan
- Mfr # 75095713M
- Zoro # G922980555
product price:Â
$
24.49
/ea
Key Features
Height
12 in
Width
7.50 in
Length
5.75 in
Blade Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75095713M
- Zoro #
- G922980555
- UPC #
- 812330021545
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Width
- 7.50 in
- Length
- 5.75 in
Details
- Item
- Table Fan
- Blade Material
- Plastic
- Color
- White
Description
The Brentwood Kool Zone 6inch clip on desk fan is the perfect personal fan to take with you from home to work. Mini portable size is convenient with a built in handle and a lightweight design. Plugs into any standard 120V power outlet (not battery operated). Use with the stand to place on your desk or customize where your air flows with the clip and adjustable head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.