Shop HUNTER

Indoor Ceiling Fan

  • Mfr # 52875
  • Zoro # G025075189

product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Downrod
Standards
ETL
Area Covered (Cooling) - Fans
400 sq ft
Number of Blades
3
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52875
Zoro #
G025075189
UPC #
049694528759
Country of Origin
China
Mount Type
Downrod
Standards
ETL
Area Covered (Cooling) - Fans
400 sq ft
Number of Blades
3
Phase
Single
For Location
Bedroom, Living Room, Office
Includes
(2) AAA Alkaline Batteries, 2 in Downrod
Series
Bolsa
Reversible
Yes
Reversible Blades
No
Item
Ceiling Fan
Blade Finish
Painted
Voltage
120V
Speed Controllable - Fans
Yes
Light Kit
Yes
Blade Decorative Finish
Matte Black
Housing Finish
Powder Coated
Switch Style
Handheld Remote
Number of Speeds
6
Bearing Type
Ball
Fan Watts
15 W
Fan Housing Color
Black
RPM
151 RPM
Housing Decorative Finish
Matte Black
Mounting Orientation
Angled, Horizontal
Airflow
6,531 cfm
Amps
.35 A to 2.0 A
Light Bulb Type
LED

Dimensions

Blade Diameter
60 in

Description

Ceiling Fan, 60 in Blade Diameter, 120V Voltage, 15 W Fan Watts, Phase Single, Motor HP Not Applicable, 151 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 400 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.