Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight 5-Speed Electric Hand Mixer, Black

  • Mfr # HM-48B

  • Zoro # G721738111


product price: $32.99
/ea

Key Features

Overall Length
5 in
Overall Width
8 in
Overall Height
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM-48B
Zoro #
G721738111
UPC #
812330021880
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Width
8 in
Overall Height
6 in

Details

Item
Electric Hand Mixer
Color
Black

Description

Use the powerful 150 watt Brentwood HM-48B Lightweight 5-Speed Electric Hand Mixer to easily beat eggs, whip cream, mix light batter and more. 5 speeds handle mixing tasks from thick to thin. Ergonomic handle and lightweight design allows you to comfortably mix for extended periods of time. Speed and eject buttons are easily operated with one hand. Beaters are made from chrome plated metal for long term durability. Eject the dishwasher safe beaters with a push of a button. Rest the hand mixer on its heel while prepping food and for compact storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.