This item is Discontinued.

Bretford 32 Unit Network Managed Laptop Cart MDMLAP32NR-CTAL

32 Unit Network Managed Laptop Cart (Discontinued)

  • Mfr # MDMLAP32NR-CTAL
  • Zoro # G1019808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDMLAP32NR-CTAL
Zoro #
G1019808
UPC #
96633354542
Country of Origin
Unknown

Dimensions

Overall Height
43 in
Overall Width
48 in
Overall Depth
25 in
Caster Size
5 in

Details

Material
Steel
Item
Charging Cart
Number of Shelves
2
Features
Rear Door, Electrical Outlet, Lockable, Cable Management, ; Recycled
Assembly
Assembled
Finish
Powder Coated
Number of Casters
4
Compatible With
Notebook
Number of Devices Supported
32
Power Source
AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.