This item is Discontinued.

Bretford 36X Cube Cart, Pre-Wired, Usb-C TVC36USBC-AW

36X Cube Cart, Pre-Wired, Usb-C (Discontinued)

  • Mfr # TVC36USBC-AW
  • Zoro # G1079466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVC36USBC-AW
Zoro #
G1079466
UPC #
096633396115
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2 in
Overall Width
30 in
Overall Depth
26-1/2 in
Caster Size
5 in

Details

Color
Arctic White
Material
Steel
Item
Charging Cart
Number of Shelves
2
Includes
Power Cord; Combination Padlock
Features
Combination Padlock, Welded, Durable, Cable Management, Built-in Timer, Compact, Back Panel, Maneuverable, Padlock, Built-in USB Port
Compatible With
Notebook, Tablet
Assembly
Assembled
Power Source
AC
Caster Type
Locking
Input Voltage
120V AC
Number of Devices Supported
36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.