This item is Discontinued.

Bretford Cube Charge Cart 36 Ac, Concrete TVC36PAC-CT

Cube Charge Cart 36 Ac, Concrete (Discontinued)

  • Mfr # TVC36PAC-CT
  • Zoro # G1071501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVC36PAC-CT
Zoro #
G1071501
UPC #
96633391547
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2 in
Overall Width
30 in
Overall Depth
26-1/2 in
Caster Size
5 in

Details

Color
Concrete
Material
Steel
Item
Charging Cart
Number of Shelves
2
Number of Casters
4
Features
Electrical Outlet, Divider, Combination Padlock, Back Panel, Cable Management, Compact, Maneuverable, Removable Panel, Electronic Timer, Durable, Welded
Compatible With
Tablet, Notebook
Assembly
Assembled
Includes
Power Cord; Programmable Combination Padlock; Panel
Input Voltage
120V AC
Number of Devices Supported
36
Power Source
AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.