This item is Discontinued.

Bretford Features 270 Degree Doors, Platinum Finish TVC36PAC-270PM

Features 270 Degree Doors, Platinum Finish (Discontinued)

  • Mfr # TVC36PAC-270PM
  • Zoro # G9558126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVC36PAC-270PM
Zoro #
G9558126
UPC #
96633393114
Country of Origin
Unknown

Dimensions

Overall Height
37.5"
Overall Width
3
Overall Depth
26.5"

Details

Color
Platinum
Material
Steel
Item
Charging Cart
Number of Shelves
2
Number of Casters
4
Handle
Push/Pull
Assembly
Not Required
For Use With
Chromebook, Notebook, Tablet
Features
Electronic Timer, Back Panel, Cable Management, Divider, Storage Bin, Removable Rear Panel, Powder Coat Finish, Electrical Outlet, Durable, Key Lock, Combination Padlock, Welded
Number of Devices Supported
36
Power Source
AC (Alternating Current)
Input Voltage
120 V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.