This item is Discontinued.

Bretford Holds 40 Devices, Ck, Slot Size 1.24Inch X 10Inch X 13.5Inch, Ht TVTL40PAC-CK

Holds 40 Devices, Ck, Slot Size 1.24Inch X 10Inch X 13.5Inch, Ht (Discontinued)

  • Mfr # TVTL40PAC-CK
  • Zoro # G1054071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVTL40PAC-CK
Zoro #
G1054071
UPC #
96633391059
Country of Origin
Unknown

Dimensions

Overall Height
33 in
Overall Width
34 in
Overall Depth
23 in

Details

Item
Charging Cart
Compatible With
Notebook, Tablet, Chromebook
Includes
Power Cord; Set of Keys for Door Lock
Finish
Powder Coated
Features
Recycled
Frame Color
Charcoal
Power Source
AC
Input Voltage
120V AC
Frame Material
Steel
Number of Devices Supported
40
Door Type
Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.