This item is Discontinued.

Bretford Tablet, Chromebook Cart. Secures And Recharges Up To 36 Devices. CORE36MS-SPLOCK

Tablet, Chromebook Cart. Secures And Recharges Up To 36 Devices. (Discontinued)

  • Mfr # CORE36MS-SPLOCK
  • Zoro # G1060268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CORE36MS-SPLOCK
Zoro #
G1060268
UPC #
96633381326
Country of Origin
Unknown

Dimensions

Overall Height
41.4 in
Overall Width
25.3 in
Overall Depth
26-1/2 in
Caster Size
5 in

Details

Color
Concrete, Topaz
Material
Steel, Polypropylene
Item
Charging Cart
Assembly
Assembled
Features
Removable Back Panel, Rotate, Power Strip, Power Management, Back Panel, Power On/Off, Handle, Built-in Timer, Cord Winder, Lockable, Padlock, Cable Management; Recycled
Number of Casters
4
Compatible With
Ultrabook, Chromebook, Notebook, Tablet
Caster Type
Locking, Swivel
Green Certification or Other Recognition
Carbon Neutral, GREENGUARD Gold
Green Environmental Attribute
Environmentally Friendly
Door Type
Hinged
Number of Devices Supported
36
Power Source
AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.