This item is Discontinued.

Brew Rite Basket Filters for Retail and Commercial Coffeemakers, 8-10 Cup Size, 1000PK ROC5501B

Basket Filters for Retail and Commercial Coffeemakers, 8-10 Cup Size, 1000PK (Discontinued)

  • Mfr # ROC5501B
  • Zoro # G015509113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROC5501B
Zoro #
G015509113
UPC #
-
Country of Origin
United States

Dimensions

Coffee Maker Size
8-10 Cup
Coffee Filter Size
8-10 Cup

Details

Material
Paper
For Use With
Basket-Filter-Compatible 12-Cup Retail and Commercial Brewers
Coffee Filter Shape
Basket
Item
Paper Basket Coffee and Tea Filters
FSC Certified
No
Sfi Certified
No
Recyclable
No
Compostable
No
Usda Certified Bio Based Products
No
Bio-Based
No
BPI Certified
No
Maximum Brewing Capacity
8 Cup

Description

Provides superior coffee filtration with crepe-textured paper. Absorbs oils, and virtually eliminates gritty sediment while still allowing the great taste of full-bodied coffee to flow through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.