Flat Belt Pulley Idler

  • Mfr # P1B

  • Zoro # G823361705


product price:  $133.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P1B
Zoro #
G823361705
UPC #
-
Country of Origin
United States

Description

Flat Belt Idler Pulley, Bearing Type Ball, For Belt Type Flat, Bore Diameter 41/64 in, Face Width 1.438 in, Outside Diameter 4.5 in, Pulley Material Cast Iron, Compatible Tightener Shaft Manufacturer Part Number IS1662, Face Diameter 4 in, Face Type Flat, Hub Projection 0.25 in, Material Fabrication Cast

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.