Shop USA INDUSTRIALS
See all product information
Create Account
Flat Belt Idler Pulley
- Mfr # ZPLY-468
- Zoro # G823359603
product price:Â
$
42.69
/ea
Key Features
Bearing Number
6203-2RS
Minimum Operating Temperature
80 Degrees C
Face Width
1.02 in
Bearing Type
Ball
Maximum Operating Temperature
100 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPLY-468
- Zoro #
- G823359603
- UPC #
- 00197666244951
- Country of Origin
- China
- Bearing Number
- 6203-2RS
- Minimum Operating Temperature
- 80 Degrees C
- Bearing Type
- Ball
- Maximum Operating Temperature
- 100 Degrees C
- Number of Flanges
- 2
- Item
- Flat Belt Idler Pulley
- Face Type
- Flat
- Pulley Construction
- Plain
- Number of Bearings
- 1
- Weight
- 0.6 kg
- For Belt Type
- Flat
- Pulley Material
- Nylon
Dimensions
- Face Width
- 1.02 in
- Overall Width
- 1 5/16 in
- For Belt Width
- 24 mm
- Face Diameter
- 5 in
- Bore Diameter
- 11/16 in
- Length through Bore
- 17 mm
- Outside Diameter
- 5.5 in
Description
Flat Belt Idler Pulley, Bearing Type Ball, For Belt Type Flat, Bore Diameter 11/16 in, Face Width 1.02 in, Outside Diameter 5.5 in, Pulley Material Nylon, Bearing Number 6203-2RS, Face Diameter 5 in, Face Type Flat, For Belt Width 24 mm, Length through Bore 17 mm, Maximum Operating Temperature 100 Degrees C, Minimum Operating Temperature 80 Degrees C, Number of Bearings 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.