Flat Belt Pulley Idler

  • Mfr # P3F

  • Zoro # G223355311


product price:  $133.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P3F
Zoro #
G223355311
UPC #
-
Country of Origin
United States

Description

Flat Belt Idler Pulley, Bearing Type Needle Roller, For Belt Type Flat, Bore Diameter 1 in, Face Width 3.438 in, Outside Diameter 4.5 in, Pulley Material Cast Iron, Compatible Tightener Shaft Manufacturer Part Number SO4, Face Type Flat, Hub Projection 0.125 in, Material Fabrication Cast, Number of Bearings 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.