Shop USA INDUSTRIALS
See all product information
Create Account
Flat Belt Idler Pulley
- Mfr # ZPLY-466
- Zoro # G323356676
product price:Â
$
32.79
/ea
Key Features
Maximum Operating Temperature
100 Degrees C
Pulley Material
Nylon
Number of Bearings
1
Bore Diameter
11/16 in
Length through Bore
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPLY-466
- Zoro #
- G323356676
- UPC #
- 00197666244937
- Country of Origin
- China
- Maximum Operating Temperature
- 100 Degrees C
- Pulley Material
- Nylon
- Number of Bearings
- 1
- Bearing Number
- 6203-2RS
- Number of Flanges
- 2
- Bearing Type
- Ball
- Pulley Construction
- Plain
- Item
- Flat Belt Idler Pulley
- Face Type
- Flat
- Minimum Operating Temperature
- 80 Degrees C
- Weight
- 0.25 kg
- For Belt Type
- Flat
Dimensions
- Bore Diameter
- 11/16 in
- Length through Bore
- 17 mm
- Face Width
- 1 in
- Outside Diameter
- 3.5 in
- Face Diameter
- 3 in
- For Belt Width
- 22 mm
- Overall Width
- 1 1/4 in
Description
Flat Belt Idler Pulley, Bearing Type Ball, For Belt Type Flat, Bore Diameter 11/16 in, Face Width 1 in, Outside Diameter 3.5 in, Pulley Material Nylon, Bearing Number 6203-2RS, Face Diameter 3 in, Face Type Flat, For Belt Width 22 mm, Length through Bore 17 mm, Maximum Operating Temperature 100 Degrees C, Minimum Operating Temperature 80 Degrees C, Number of Bearings 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.